Beli Milwaukee Chainsaw di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. MILWAUKEE Battery Pack (Baterai Perkakas Listrik)
    Mulai

    Rp749.900

    MILWAUKEE Battery Pack (Baterai Perkakas Listrik)
    Deskripsi:
    Delivers more runtime, more power and more life than standard lithium-ion batteries. The M12 REDLITHIUM-ION Battery features superior pack construction, electronics and performance to deliver more work per charge and more work over the life of the pack. With MILWAUKEE durability built into each pack, this battery runs cooler. Managed by MILWAUKEE’s exclusive REDLINK Intelligence, the battery features overload protection to prevent you from damaging your cordless power tools in heavy-duty situations, while the discharge protection prevents cell damage. The temperature management system and individual cell monitoring help maximize battery life. Upgrade to the M12 REDLITHIUM-ION 6.0Ah Battery to instantly increase the runtime and durability of your MILWAUKEE M12 cordless tools.
  2. Makita Electric Chainsaw (Gergaji Mesin)
    Mulai

    Rp3.499.900

    Makita Electric Chainsaw (Gergaji Mesin)
    atribut:
    • Cutting Board Length (inch): 16
  3. FUJIYAMA Gasoline Chainsaw
    Mulai

    Rp1.699.900

    FUJIYAMA Gasoline Chainsaw
    Deskripsi:
    Gasoline Chainsaw GCS7800 merupakan alat untuk memotong batang pohon ataupun jenis kayu lainnya, dimana sistem pengoperasiannya lebih mengandalkan mesin sebagai penggerak rantai gergaji didalamnya dengan berbahan bakar bensin. - Keunggulan Chainsaw GCS7800 ini menggunakan bar laser yang anti tersangkut rantai. - Suku cadang umum di Indonesia, mudah dicari dimanapun. - Irit bahan bakar.
    atribut:
    • Size (inch): 22
    • Engine Type: Air Cooling
    • Maximum Power Output (kW): 2.4
    • Chain Oil Tank Capacity (ml): 260
    • Displacement (cc): 58
    • Fuel & Oil Mix Rate: 25:1
    • Fuel Tank Capacity (ml): 550
    • Maximum Engine Speed (rpm): 3000-8000
  4. PRO-QUIP Chainsaw
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.899.900

    PRO-QUIP Chainsaw
    Deskripsi:
    QC6800X Chainsaw 22 InchDual Transfer Port Cylinder Lubang Knalpot Silinder GandaPembakaran Jauh Lebih SempurnaSuper EZ-Start Recoil Starter
  5. MILWAUKEE Circular Saw (Mesin Gergaji Bundar)
    Mulai

    Rp6.399.900

    MILWAUKEE Circular Saw (Mesin Gergaji Bundar)
    Deskripsi:
    These cordless general purpose circular saws from Milwaukee are optimized to cut wood and are powered by Milwaukee-brand rechargeable batteries. Brand-specific batteries can often be used with a variety of cordless tools by the same brand/manufacturer that use the same battery series and voltage.
    atribut:
    • Blade Side: Right
  6. NRT-PRO Cordless Mini Chainsaw (Gergaji Mesin Baterai)
    Mulai

    Rp389.900

    NRT-PRO Cordless Mini Chainsaw (Gergaji Mesin Baterai)
    Deskripsi:
    Cordless mini chainsaw nrt pro keluaran terbaru dengan technology korea, mesin dilengkapai batre 12 volt dengan kapasitas 2000 mah.Kelengkapan :1 pc mesin + bar2 pc battery1 pc charger
    atribut:
    • Voltage (V): 12
    • Capacity (mAH): 2000
    • Bar Length (mm): 100
    • Speed (rpm): 2580
  7. Hyundai Gasoline Chainsaw (Gergaji Mesin)
    Mulai

    Rp2.699.900

    Hyundai Gasoline Chainsaw (Gergaji Mesin)
    atribut:
    • Fuel Tank Capacity (ml): 550
    • Engine Type: Single Cylinder, 2 Stroke
    • Guide Bar Size (inch): 20 & 22
    • Saw Chain Pitch (inch): 3/8
    • Saw Chain Gauge (inch): 0.063
  8. MILWAUKEE Chain Saw M18FCHSC-0
    Mulai

    Rp7.299.900

    MILWAUKEE Chain Saw M18FCHSC-0
    atribut:
    • Part Number: 018237022
    • Type: Gergaji Kayu Baterai
    • Max Bar Length (mm): 304.8
    • Accessories: Unit Only (without Battery)
    • No Load Chain Speed (m/s): 12.4
    • Chain Gauge (mm): 1.1
    • Chain Oli Tank Capacity (mL): 200
    • Chain Pitch (mm): 9.5 Low Profile
    • Usable Cutting Length (mm): 280
    • Variable Speed Trigger: Yes
    • Voltage (V): 18
  9. Greenlee Chain Saw Bar (Gergaji Chainsaw)
    Mulai

    Rp2.999.900

  10. Youwe Cordless Mini Chainsaw
    Mulai

    Rp1.199.900

    Youwe Cordless Mini Chainsaw
    Deskripsi:
    Safe lock soft material handle Antispray plate Include : 1 machine2 battery1 charger 1 manualPacking in BMC
    atribut:
    • Guild Bar (inch): 4
    • Voltage (V): 21
    • Battery (AH): 2
    • No Load Speed (rpm): 4000
  11. MILWAUKEE Cordless Metal Shears (Mesin Pemotong Seng Baterai)
    Mulai

    Rp9.999.900

    MILWAUKEE Cordless Metal Shears (Mesin Pemotong Seng Baterai)
    atribut:
    • Maximum Aluminum Wire Capacity (mm²): 3.2
    • Minimum Cutting Radius (mm): 180
    • Battery Platform: M18™ REDLITHIUM™-ION
    • Voltage (V): 18
    • LED Light: No
    • Fuel Gauge: Yes
    • Length (mm): 432
    • Maximum Cutting Capacity (mm): Steel : 2
    • No-load Sped (m/minute): 0-2500
  12. Stihl Chain Saw (Gergaji Mesin)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp3.399.900

    Stihl Chain Saw (Gergaji Mesin)
    Deskripsi:
    Entry-level model for cutting firewood. Now with the environmentally-friendly and economical STIHL 2-MIX engine, easy to operate with combi-level, automatic STIHL Ematic chain lubrication system for optimum lubrication of the chain.
  13. Melzer Gergaji Mesin
    Mulai

    Rp1.199.900

    Melzer Gergaji Mesin
    atribut:
    • Engine Type: Air-cooled, two stroke, single cylinder gasoline
    • Oil Mixing Ratio: 25:1
    • Idling Speed (rpm): 3000-3200
    • Fuel Tank Capacity (ml): 550
    • Engine Oil Tank Capacity (ml): 260
  14. RYU Gasoline Chain Saw Steel (Gergaji Mesin)
    Mulai

    Rp2.699.900

    RYU Gasoline Chain Saw Steel (Gergaji Mesin)
    atribut:
    • Size: 22inch
    • Displacement: 52cc
    • Maximum Cutting (rpm): 1000rpm
    • Chain Qty: 43
    • Teeth of Sprocket: 7 T
    • Fuel Tank Capacity: 550ml
    • Chain Oil Tank Capacity: 250ml
    • Dimensions: 52x29x29cm
    • Maximum Power: 2.2HP/8500rpm
    • Maximum RPM: 2800rpm
Daftar Harga Milwaukee Chainsaw Terbaru October 2026
MILWAUKEE Chainsaw CaseRp3.499.900
MILWAUKEE Battery Pack (Baterai Perkakas Listrik)Rp749.900
MILWAUKEE Guide BarRp949.900
Makita Electric Chainsaw (Gergaji Mesin)Rp3.499.900
FUJIYAMA Gasoline ChainsawRp1.699.900
PRO-QUIP ChainsawRp1.899.900
MILWAUKEE Circular Saw (Mesin Gergaji Bundar)Rp6.399.900
NRT-PRO Cordless Mini Chainsaw (Gergaji Mesin Baterai)Rp389.900
MILWAUKEE Replacement Saw ChainRp859.900
Hyundai Gasoline Chainsaw (Gergaji Mesin)Rp2.699.900

Data diperbarui pada 11/10/2026 (Harga belum termasuk PPN)